Apply to be a TradeMaster!
Main product image of NTH-105 96,000 BTU Neotherm Residential High Efficiency, Wall Mount Heat Only Condensing Boiler (NG)
Magnifying glass
Hover image to zoom

NTH-105 96,000 BTU Neotherm Residential High Efficiency, Wall Mount Heat Only Condensing Boiler (NG)

Brand:
Laars
SKU:
NTH105NXN
Rating:
(0)
Q&A:
(0)
NTH-105 96,000 BTU Neotherm Residential High Efficiency, Wall Mount Heat Only Condensing Boiler (NG)
Magnifying glass
Hover image to zoom
$8,692.80 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27
BTU Input: 
105000

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 108 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU Input
105000 BTUs
Product Highlight: Height (Inches)
38" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's DOE Net Output Rating.

182,000 BTU Output FT Series High Efficiency, Floor Standing Fire Tube Boiler (NG or LP)

This NeoTherm high efficiency hydronic boiler uses the latest in condensing heat exchanger technology. It operates with 95%+ efficiency, has low NOx emissions and the Energy Star rating; making it an excellent choice for both the environment and the homeowner. Available in 80-210 MBH size and utilizes Category IV venting.

NeoTherm is a direct vent, sealed combustion, condensing hydronic boiler with 95+% efficiency that modulates with a 5 to 1 turndown. It features an ASME stainless steel heat exchanger, a spark ignition system and low NOx emissions (less than 10 ppm), for a package that's easy to use, and easy on the environment.

NeoTherm is built standard with the new LAARS Integrated Control System that puts the ignition control, temperature control and high limit in one user-friendly device that does it all. The PID control system has frost protection, and loads of other features.

Features:
  • Wall Hung Boiler

Specs

–
Application:

Heat Only

Fuel Type:

Natural Gas

Efficiency:

95%

DOE Rating:

96000

BTU Input:

105000

Water Connection:

1"

Gas Connection:

1/2"

Pressure Relief:

30 psi

Features:

Condensing

Wall Mounted

Height (Inches):

38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

NTH 105 (NG)

Replacement Parts

SKU: NTH105NXN

Brand: Laars

Search Parts:
SEARCH PARTS
Front Panel Handle, R50D3204
R50D3204
Laars
Product Image of no image
Rear Panel
R50D3101
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Left Side Panel
R10D3002
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Right Side Panel
R15D3001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Left Top Panel
10D3327
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Middle Left Top Panel
10D3328
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Middle Right Top Panel
10D3329
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Right Top Panel
10D3330
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Left Side Jacket Angle Support
R15D3102
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Right Side Jacket Angle Support
R8D3102
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket Support, Left Stanchion
R50D3003
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Jacket Support, Right Stanchion
R50D3004
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Display Mounting Frame
R50D7122
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy