Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Product Type
–

Neutralizer Kit (1)
Tool Box (1)
Vent Screen (1)

Price Range
–

$20 to $25 (1)
$100 to $200 (1)
$700 to $800 (1)

Laars Tankless Water Heater Parts

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of Condensate Neutralizer Kit, A2123601
Condensate Neutralizer Kit, A2123601
SKU: A2123601
Laars
SKU: A2123601
Brand: Laars
$115.91 each
In Stock
Get 4 by Tue, Nov 24
In Stock
Get 4 by Tue, Nov 24
Compare
Product Image of 3" Vent Screen, FT1730
3" Vent Screen, FT1730
SKU: FT1730
Laars
SKU: FT1730
Brand: Laars
$24.43 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Compare
Product Image of Tool Box, ST1221
Tool Box, ST1221
SKU: ST1221
Laars
SKU: ST1221
Brand: Laars
$737.65 each
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by Mon, Dec 21 - Fri, Jan 22
Resources
FAQs, Manuals & Videos
Articles
More About Laars Tankless Water Heater Parts

Laars Tankless Water Heater Parts are the service and maintenance components contractors and installers use on Laars tankless units. The category covers condensate neutralizer kits, vent screens, and a service tool box. The A2123601 single tube condensate neutralizer kit, for example, is listed at 1.6 gallon per hour and includes piping, connection hardware, and an initial charge of neutralizing agent. The FT1730 is a 3" vent screen, and the ST1221 tool box groups items such as an air intake filter, an ignition transformer, a printed circuit board, a blower assembly, and a gas valve assembly. The listing mixes consumable parts, hardware, and electronic components, so part type and model number drive every order. Picking the correct part before the visit matters on a service call. A wrong component means a second trip, a delayed repair, and a customer without hot water longer than necessary.

Subcategories

  • Condensate Neutralizer Kits: Condensate neutralizer kits pair a charge of neutralizing agent with the piping and connection hardware needed to install it. Installers and service techs use them when a unit's condensate needs neutralizing before it reaches a drain. The Laars A2123601 single tube kit is listed at 1.6 gallon per hour. Its transparent capsule gives a visual indication of the neutralizer material.
  • Vent Screens: Vent screens are sold by vent diameter, so size is the main selection point. The Laars FT1730 is a 3" vent screen. Contractors and service techs confirm the vent diameter on the job before choosing one. The manufacturer documentation covers fit for a specific unit.
  • Service Tool Boxes: Service tool boxes bundle several service components under one part number. The Laars ST1221 lists an air intake filter, ignition transformer, printed circuit board, air pressure switch, blower assembly, and gas valve assembly among its contents. Service contractors use a box like this when a repair may call for several components. Read the full listing description for the complete contents.

Buying Guide

Start with the unit's model number and the part number on the failed component or in the service documentation. A matching part number is the most reliable way to confirm a fit. Never assume a part from one Laars model works on another. Check the manufacturer documentation before ordering. Record the part number before removing a component so the order matches the job.

Next, sort the job by part type, because Laars Tankless Water Heater Parts range from piping items to electronic components. A condensate neutralizer kit is a piping and neutralizer item, a vent screen is chosen by diameter, and electronic items such as a printed circuit board or control display tend to come into play after troubleshooting. Read the vent size on site before choosing a screen like the 3" FT1730.

Consider a kit when a repair may need several components. The ST1221 tool box lists an air intake filter, an ignition transformer, an air pressure switch, an ignition rod assembly, and flame detector sensors among its contents. Read the full listing description before ordering, because the contents list defines what is included.

Finally, size the condensate side. The A2123601 kit is listed at 1.6 gallon per hour, so compare that rating with the condensate output stated in the unit's documentation. Its transparent capsule gives a visual check of the neutralizer material during maintenance visits.

Frequently Asked Questions

What's included in the Laars A2123601 condensate neutralizer kit?

Among Laars Tankless Water Heater Parts, the A2123601 single tube condensate neutralizer kit includes piping, connection hardware, and an initial charge of neutralizing agent. It is listed at 1.6 gallon per hour. A transparent capsule gives a visual indication of the neutralizer material.

What size is the Laars FT1730 vent screen?

The FT1730 is listed as a 3" vent screen. Among Laars Tankless Water Heater Parts, it is a size-specific item, so confirm the vent diameter on the job before ordering.

What comes in the Laars ST1221 tool box?

The ST1221 tool box listing includes an air intake filter, ignition transformer, standard and recirculation control displays, a printed circuit board, an air pressure switch, DHW and cold water temperature sensors, a recirculation flow sensor, an ignition rod assembly, flame detector sensors, a blower assembly, a gas valve assembly, recirculation return filters, a flow control valve assembly, and a circulation pump assembly. The listing text continues beyond those items, so read the full description for the complete contents.

How do I check the neutralizer material in the Laars A2123601 kit?

The A2123601 kit uses a transparent capsule that gives a visual indication of the neutralizer material. Techs can look at the capsule during service to judge the material. Confirm any replacement schedule in the manufacturer documentation.

How do I confirm a Laars part fits my tankless unit?

Match the part number to the unit's model using the manufacturer documentation. Laars Tankless Water Heater Parts are sold by part number, such as A2123601, FT1730, and ST1221, and a listing alone does not confirm fit. Verify with the manufacturer documentation or the appropriate team before ordering.

Didn't find what you're looking for? 
Let us know
.