Apply to be a TradeMaster!
Main product image of 1/4" Pilot Valve 24V (NG/LP), W0019300
Magnifying glass
Hover image to zoom

1/4" Pilot Valve 24V (NG/LP), W0019300

Brand:
Laars
SKU:
W0019300
Rating:
(1)
Q&A:
(0)
1/4" Pilot Valve 24V (NG/LP), W0019300
Magnifying glass
Hover image to zoom
$170.58 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Size
1/4"

Description

–
1/4" Pilot Valve 24V (NG/LP)

Specs

–
Application:

Replacement Part

Fuel Type:

Propane

Natural Gas

Product Type:

Gas Valve

Voltage:

24V

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Fuel Type
Voltage
CURRENT ITEM
Propane
Natural Gas
24V
1/4" Basotrol Automatic Gas Shutoff Valve 42,000 BTU (25V)
SKU: H91WG-1C-REVB
Propane
Natural Gas
25V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Received Wrong Part

Part received was not what the picture showed online and would not work for our boiler. Started up a live chat and OMG the response was FANTASTIC! I dealt with Travis and he want above and beyond on helping me! He kept asking for more pictures of not only the item that was ordered, but pictures of the item we currently have along with model/serial number of the boiler we are trying to fix. He never gave us and was encouraging that I would end up with the correct part. He also is working to make sure that the product online is the correct one and that nothing is advertised incorrectly. Truly AMAZING help all around!!
Hampton Inn Harbourgate
North Myrtle Beach SC
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy