Apply to be a TradeMaster!
Main product image of 3-1/4" x 10" Aluminum Wall Cap
Magnifying glass
Hover image to zoom

3-1/4" x 10" Aluminum Wall Cap

SKU:
1060-LAMBRO
Rating:
(0)
Q&A:
(0)
3-1/4" x 10" Aluminum Wall Cap
Magnifying glass
Hover image to zoom
$20.51 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/4" x 10"
Product Highlight: Material
Aluminum

Description

–

Note: Size shown indicates the Duct Size of this product.


The Lambro 3-1/4 inch x 10 inch aluminum exhaust vent is ideal for venting through the wall. This vent is used for bath fan exhaust, range hood exhaust, microwave exhaust and other general venting applications that require moist air and humidity from exiting the home. The exhaust vent allows for maximum exhaust airflow using a spring controlled damper. The vent is made of 22 gauge aluminum and has a foam gasket installed to provide a tight seal and ensure quiet operation. The built in spring loaded damper prevents back drafts while preventing critters from entering the home through the vent when not in use.  Check local building codes prior to installation.

Specs

–
Size:

3-1/4" x 10"

Product Type:

Wall Cap

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy