Apply to be a TradeMaster!
Main product image of 3-1/4" x 10" Aluminum Wall Cap with Screen
Magnifying glass
Hover image to zoom

3-1/4" x 10" Aluminum Wall Cap with Screen

SKU:
1060S
Rating:
(0)
Q&A:
(0)
3-1/4" x 10" Aluminum Wall Cap with Screen
Magnifying glass
Hover image to zoom
$30.25 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/4" x 10"
Product Highlight: Material
Aluminum

Description

–

Note: Size shown indicates the Duct Size of this product.


The Lambro 3-1/4 inch x 10 inch aluminum exhaust vent is ideal for venting through the wall. This vent is used for bath fan exhaust, range hood exhaust, microwave exhaust and other general venting applications that require moist air and humidity from exiting the home. The exhaust vent allows for maximum exhaust airflow using a spring controlled damper. The vent is made of 22 gauge aluminum and has a foam gasket installed to provide a tight seal and ensure quiet operation. The built in spring loaded damper prevents back drafts. A preinstalled screen prevents critters from entering the home through the vent when not in use. Check local building codes prior to installation.

Specs

–
Product Type:

Wall Cap

Size:

3-1/4" x 10"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy