Apply to be a TradeMaster!
Main product image of 3-1/4" x 10" White Plastic Wall Cap
Magnifying glass
Hover image to zoom

3-1/4" x 10" White Plastic Wall Cap

SKU:
1170W
Rating:
(0)
Q&A:
(0)
3-1/4" x 10" White Plastic Wall Cap
Magnifying glass
Hover image to zoom
$28.17 each
In Stock
In Stock
Get 50 Mon, Aug 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3-1/4" x 10"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

The Lambro 3 1/4" x 10" plastic exhaust vent is ideal for venting through the wall. This vent is used for bath fan exhaust, range hood exhaust, microwave exhaust and other general venting applications that require moist air and humidity from exiting the home. The wall vent allows for maximum airflow while reducing back flow of exhaust air. The plastic vent has a UV additive to prevent premature fading due to the sun. The vent can be painted to match your home's trim color.


Features:

  • Opening/closing damper prevents outside elements from entering the vent
  • Damper is spring loaded to keep damper closed when not in use
  • Made of high impact polystyrene plastic material
  • UV inhibitor is used to help prevent the premature fading of vent
  • Installation screws (not included)

Specs

Product Type:

Wall Cap

Size:

3-1/4" x 10"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy