Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Foil Flex Dryer Exhaust Wall Hood Vent Kit (Brown Hood)
Magnifying glass
Hover image to zoom

4" x 8 Ft. Foil Flex Dryer Exhaust Wall Hood Vent Kit (Brown Hood)

SKU:
1375B
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. Foil Flex Dryer Exhaust Wall Hood Vent Kit (Brown Hood)
Magnifying glass
Hover image to zoom
$11.69 each
In Stock
In Stock
Get 9 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

The Lambro brown plastic hood clothes dryer exhaust vent kit featuring 4" x 8' foil flex UL 2158A is ideal for venting through the wall. This kit is used for clothes dryer exhaust and other general venting applications that require moist air and humidity from exiting the home. The hood allows for maximum airflow while reducing back flow of exhaust air. The built in damper prevents back drafts while the removable guard prevents critters from entering the home through the vent. The plastic vent has a UV additive to prevent premature fading due to the sun. Other models and colors available.


Features:

  • Maximum exhaust airflow - minimum back pressure
  • For new or replacement vent installations
  • 8 foot length flexible foil flex UL 2158A clothes dryer transition duct
  • Foil flex duct has a maximum operating temperature of 257°F
  • Opening and closing damper stays closed when not in use
  • Hinged and removable screen for easy cleaning
  • 11 inch length pipe for through the wall installation
  • Accessible screw installation holes - caulk friendly frame
  • UV inhibitor is used to help prevent the premature fading of vent
  • Plastic vent is paintable when prepped prior to painting - plastic paint recommended
  • Made of polymer resin material
  • Recommended for electric or gas clothes dryer exhaust venting
  • Installation screws sold separately

Package Contains:

  • (1) 4 inch brown plastic exhaust wall hood vent with hinged removable screen and damper
  • (1) 4 inch x 11 inch aluminum snap lock tail pipe
  • (1) 4 inch x 8 foot foil flex UL 2158A clothes dryer transition duct
  • (2) 4 inch metal spring clamps

Specs

Diameter (Inches):

4"

Material:

Aluminum

Length (Feet):

8'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy