Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Flexible Laminated Transition Duct Hood Vent Kit (White)
Magnifying glass
Hover image to zoom

4" x 8 Ft. Flexible Laminated Transition Duct Hood Vent Kit (White)

SKU:
1375W
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. Flexible Laminated Transition Duct Hood Vent Kit (White)
Magnifying glass
Hover image to zoom
$19.91 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Color
White

Description

–
The Lambro white plastic hood clothes dryer exhaust vent kit featuring 4 inch x 8 foot foil flex UL 2158A is ideal for venting through the wall. This kit is used for clothes dryer exhaust and other general venting applications that require moist air and humidity from exiting the home. The hood allows for maximum airflow while reducing back flow of exhaust air. The built in damper prevents back drafts while the removable guard prevents critters from entering the home through the vent. The plastic vent has a UV additive to prevent premature fading due to the sun.

Kit Includes:
  • (1) 4 inch white plastic exhaust wall hood vent with hinged removable screen and damper
  • (1) 4 inch x 11 inch aluminum snap lock tail pipe
  • (1) 4 inch x 8 foot foil flex UL 2158A clothes dryer transition duct
  • (2) 4 inch metal spring clamps

Specs

–
Length (Feet):

8'

Product Type:

Preferred Hood Vent Kit

Diameter (Inches):

4"

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy