Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Flexible Semi-Rigid Aluminum Dryer Exhaust Transition Duct Preferred Wall Hood Vent Kit (White)
Magnifying glass
Hover image to zoom

4" x 8 Ft. Flexible Semi-Rigid Aluminum Dryer Exhaust Transition Duct Preferred Wall Hood Vent Kit (White)

SKU:
1375W-R
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. Flexible Semi-Rigid Aluminum Dryer Exhaust Transition Duct Preferred Wall Hood Vent Kit (White)
Magnifying glass
Hover image to zoom
1375W-R has been discontinued
Discontinued September 1, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
The Lambro white plastic hood clothes dryer exhaust vent kit featuring 4 inch x 8 foot semi-rigid duct UL 2158A is ideal for venting through the wall. This kit is used for clothes dryer exhaust and other general venting applications that require moist air and humidity from exiting the home. The hood allows for maximum airflow while reducing back flow of exhaust air. The built in damper prevents back drafts while the removable guard prevents critters from entering the home through the vent. The plastic vent has a UV additive to prevent premature fading due to the sun. Other models and colors available.

Features:
  • Maximum exhaust airflow – minimum back pressure
  • For new or replacement vent installations
  • 8 foot length flexible semi-rigid UL 2158A clothes dryer transition duct
  • Semi-rigid duct has a maximum operating temperature of 482°F
  • Opening and closing damper stays closed when not in use
  • Hinged and removable screen for easy cleaning
  • 11 inch length pipe for through the wall installation
  • Accessible screw installation holes – caulk friendly frame
  • UV inhibitor is used to help prevent the premature fading of vent
  • Plastic vent is paintable when prepped prior to painting – plastic paint recommended
  • Made of polymer resin material
  • Recommended for electric or gas clothes dryer exhaust venting
  • Installation screws sold separately

    Includes:
    • (1) 4 inch white plastic exhaust wall hood vent with hinged removable screen and damper
    • (1) 4 inch x 11 inch aluminum snap lock tail pipe
    • (1) 4 inch x 8 foot semi-rigid UL 2158A clothes dryer transition duct
    • (2) 4 inch metal worm gear clamps

Specs

–
Length (Feet):

8'

Material:

Aluminum

Product Type:

Preferred Hood Vent Kit

Diameter (Inches):

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm