Apply to be a TradeMaster!
Main product image of 4" x 5 Ft. Flexible Foil Dryer Exhaust Transition Duct Louvered Vent Kit (Brown)
Magnifying glass
Hover image to zoom

4" x 5 Ft. Flexible Foil Dryer Exhaust Transition Duct Louvered Vent Kit (Brown)

SKU:
1377B
Rating:
(0)
Q&A:
(0)
4" x 5 Ft. Flexible Foil Dryer Exhaust Transition Duct Louvered Vent Kit (Brown)
Magnifying glass
Hover image to zoom
$11.47 each
In Stock
In Stock
Get 1 Wed, Jul 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
5' Length
Product Highlight: Color
Brown

Description

The Lambro brown plastic louvered clothes dryer exhaust vent kit featuring 4 inch x 5 foot foil flex UL 2158A is ideal for venting through the wall. This kit is used for clothes dryer exhaust and other general venting applications that require moist air and humidity from exiting the home. The built in flaps prevent back drafts and critters from entering the home through the vent. The plastic vent has a UV additive to prevent premature fading due to the sun. Other models and colors available.

Features:
  • For new or replacement vent installations
  • 5 foot length flexible foil flex UL 2158A clothes dryer transition duct
  • Foil flex duct has a maximum operating temperature of 257°F
  • Opening and closing flaps stay closed when not in use
  • 11 inch length pipe for through the wall installation
  • Accessible screw installation holes – caulk friendly frame
  • UV inhibitor is used to help prevent the premature fading of vent
  • Plastic vent is paintable when prepped prior to painting – plastic paint recommended
  • Made of polymer resin material
  • Recommended for electric or gas clothes dryer exhaust venting
  • Installation screws sold separately

    Includes
    • (1) 4 inch brown plastic exhaust wall louvered vent
    • (1) 4 inch x 11 inch aluminum snap lock tail pipe
    • (1) 4 inch x 5 foot foil flex UL 2158A clothes dryer transition duct
    • (2) 4 inch metal spring clamps

Specs

Length (Feet):

5'

Product Type:

Louvered Vent Kit

Diameter (Inches):

4"

Color:

Brown

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy