Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Flexible Semi-Rigid Dryer Exhaust Transition Duct Louvered Vent Kit (White)
Magnifying glass
Hover image to zoom

4" x 8 Ft. Flexible Semi-Rigid Dryer Exhaust Transition Duct Louvered Vent Kit (White)

SKU:
1379W-R
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. Flexible Semi-Rigid Dryer Exhaust Transition Duct Louvered Vent Kit (White)
Magnifying glass
Hover image to zoom
1379W-R has been discontinued
Discontinued September 23, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Color
White

Description

–
The Lambro white plastic louvered clothes dryer exhaust vent kit featuring 4 inch x 8 foot semi-rigid duct UL 2158A is ideal for venting through the wall. This kit is used for clothes dryer exhaust and other general venting applications that require moist air and humidity from exiting the home. The built in flaps prevent back drafts and prevents critters from entering the home through the vent. The plastic vent has a UV additive to prevent premature fading due to the sun. Other models and colors available.

Features
  • For new or replacement vent installations
  • 8 foot length flexible semi-rigid UL 2158A clothes dryer transition duct
  • Semi-rigid duct has a maximum operating temperature of 482°F
  • Opening and closing flaps stay closed when not in use
  • 11 inch length pipe for through the wall installation
  • Accessible screw installation holes – caulk friendly frame
  • UV inhibitor is used to help prevent the premature fading of vent
  • Plastic vent is paintable when prepped prior to painting – plastic paint recommended
  • Made of polymer resin material
  • Recommended for electric or gas clothes dryer exhaust venting
  • Installation screws sold separately
Package Contains
  • (1) 4 inch white plastic exhaust wall louvered vent
  • ((1) 4 inch x 11 inch aluminum snap lock tail pipe
  • (1) 4 inch x 8 foot semi-rigid UL 2158A clothes dryer transition duct
  • (2) 4 inch metal worm gear clamps

Specs

–
Length (Feet):

8'

Product Type:

Louvered Vent Kit

Diameter (Inches):

4"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm