Apply to be a TradeMaster!
Main product image of 4" Black Plastic Single Flap Wall Exhaust Vent w/ Bug Screen
Magnifying glass
Hover image to zoom

4" Black Plastic Single Flap Wall Exhaust Vent w/ Bug Screen

SKU:
1422BLS
Rating:
(0)
Q&A:
(0)
4" Black Plastic Single Flap Wall Exhaust Vent w/ Bug Screen
Magnifying glass
Hover image to zoom
$6.33 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

Features:

  • Flap is designed for maximum airflow and quiet operation
  • Removable 1/8" metal bug screen allows for easy cleaning
  • Low-profile design that only protrudes a half inch from the side wall
  • UV inhibitor is used to help prevent the premature fading of vent
  • Recommended for bath fan and general exhaust installations

Specs

–
Material:

Plastic

Size:

4"

Color:

Black

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy