Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Wall Vents
4" White Plastic Single Flap Vent (Vent Only)
Brand:
Lambro Industries
SKU:
1422W
Rating:
(0)
Q&A:
(1)
Hover image to zoom
1422W has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
4" White Plastic Single Flap Vent with Bug Screen
Brand:
Lambro Industries
SKU:
1422WS
(0)
Order by
6PM
, receive 216 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
4"
Plastic
White
Description
–
Lambro Industries White 4" Plastic Single Flap Vent (Vent Only)
Specs
–
Product Type:
Vent
Size:
4"
Material:
Plastic
Color:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: What is the outside dimensions of this product.
1 Answer
Asked by Will 2 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- SupplyHouse
The outside diameter is 6.5".
Was this review helpful to you?
0
0
Flag this review
×
Video