Apply to be a TradeMaster!
Main product image of 4" Black Plastic Wall Exhaust Hood Vent w/ Spring Damper & Screen, Flat Flange, Flush Mount
Magnifying glass
Hover image to zoom

4" Black Plastic Wall Exhaust Hood Vent w/ Spring Damper & Screen, Flat Flange, Flush Mount

SKU:
1471BL-FF-NC-SPG
Rating:
(0)
Q&A:
(0)
4" Black Plastic Wall Exhaust Hood Vent w/ Spring Damper & Screen, Flat Flange, Flush Mount
Magnifying glass
Hover image to zoom
$5.70 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Features:
  • Features an opening containing the screen with a net-free area of 12.5 square inches
  • Screen is designed to not fall off
  • Spring-controlled damper prevents outside elements from entering the vent when not in use
  • Flush mount for through-the-wall installation
  • UV inhibitor is used to help prevent the premature fading of vent

Specs

–
Size:

4"

Product Type:

Vent

Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy