Apply to be a TradeMaster!
Main product image of 4" Brown Plastic Wall Exhaust Hood Dryer Vent w/ Damper, Removable Screen & 1/2" Collar, 1471BNS-FF
Magnifying glass
Hover image to zoom

4" Brown Plastic Wall Exhaust Hood Dryer Vent w/ Damper, Removable Screen & 1/2" Collar, 1471BNS-FF

SKU:
1471BNS-FF
Rating:
(0)
Q&A:
(0)
4" Brown Plastic Wall Exhaust Hood Dryer Vent w/ Damper, Removable Screen & 1/2" Collar, 1471BNS-FF
Magnifying glass
Hover image to zoom
$4.39 each
BOX UP & SAVE 9%
$48.10 box of 12
$4.01 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–

The Lambro 4-inch brown plastic exhaust hood vent with 1-inch collar is ideal for venting through the wall. You can easily use the exhaust vent for new and replacement installations over an existing 4-inch opening.


The exhaust vent features an opening and closing gravity damper that prevents outside elements and air from entering. The damper seals the vent opening when the clothes dryer or bath fan is not running because no exhaust air exits the vent. When the clothes dryer or bath fan operates, the exhaust air pressure pushes the damper open to let the exhaust air escape from the vent.


The vent features an opening containing no screen with a net-free area of 17 square inches, allowing for less back pressure. It is crucial to check the inside of the vent regularly to prevent lint build-up when using it to exhaust a clothes dryer.


The vent's manufacturing material is polymer resin with a UV additive to prevent premature fading caused by sunlight. It would be best to prep the vent before painting; we recommend plastic paint for effective painting.

Specs

–
Material:

Plastic

Size:

4"

Color:

Brown

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy