Apply to be a TradeMaster!
Main product image of 4" x 5 Ft. Flexible Foil Lint Trap Dryer Exhaust Vent Kit for Electric Dryers
Magnifying glass
Hover image to zoom

4" x 5 Ft. Flexible Foil Lint Trap Dryer Exhaust Vent Kit for Electric Dryers

SKU:
211UL
Rating:
(0)
Q&A:
(0)
4" x 5 Ft. Flexible Foil Lint Trap Dryer Exhaust Vent Kit for Electric Dryers
Magnifying glass
Hover image to zoom
$13.43 each
In Stock
In Stock
Get 6 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
5' Length

Description

–
The Lambro indoor clothes dryer exhaust vent kit featuring 4 inch x 5 foot UL 2158A clothes dryer transition duct is ideal for venting indoors for ELECTRIC dryers only. This kit allows to vent indoors when outdoor venting is not possible. Add water to the bucket, this traps the lint exhausted from the dryer during the drying cycle. It is recommended to clean out the bucket after each use. Included is a wall bracket to attach the bucket to the wall. Check local building codes prior to installation.

Features
  • Retail sleeve
  • For electric clothes dryer use only
  • UL 2158A certified marked and listed duct
  • Foil flex duct has a maximum operating temperature of 257°F
  • Do not use for gas clothes dryers
Package Contains
  • (1) 4 inch white plastic bucket (top & bottom)
  • (1) wall bracket (screws not included)
  • (1) 4 inch x 5 foot UL 2158A clothes dryer transition duct
  • (2) 4 inch metal spring clamps

Specs

–
Length (Feet):

5'

Product Type:

Lint Trap Vent Kit

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy