Apply to be a TradeMaster!
Main product image of 3" Brown Plastic Preferred Hood Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom

3" Brown Plastic Preferred Hood Vent w/ Tail Pipe

SKU:
222B
Rating:
(2)
Q&A:
(0)
3" Brown Plastic Preferred Hood Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom
$10.09 each
In Stock
In Stock
Get 23 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–
Note: Size shown indicates the Duct Size of this product.

Includes:
  • 1 - preferred hood vent w/ tail pipe
  • 1 - removable screen
  • 1 - trim plate

Specs

–
Product Type:

Vent

Size:

3"

Material:

Plastic

Color:

Brown

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very good product, excellent delivery time.

Very good product. I needed to make a sleave to get the bathroom exhaust flex and 3" pipe on the vent connected but that was mainly due to the 12" wall thickness (8" block plus brick veneer). Other than that, worked out great.
Homeowner
27526
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could be sturdier

Bought this vent cap because it blended in with the brick. They are all pretty flimsy and this one is no different. The aluminum duct tail isn't sized well to receive a crimped hard duct and it started to split open down the seem when connecting. After holding it back together and taping it, I was able to connect the male hard duct.
GW
Baltimore MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy