Apply to be a TradeMaster!
Main product image of 4" Brown Plastic Wall Exhaust Hood Vent w/ Damper & Screen, 11" Pipe
Magnifying glass
Hover image to zoom

4" Brown Plastic Wall Exhaust Hood Vent w/ Damper & Screen, 11" Pipe

SKU:
224B-B
Rating:
(0)
Q&A:
(0)
4" Brown Plastic Wall Exhaust Hood Vent w/ Damper & Screen, 11" Pipe
Magnifying glass
Hover image to zoom
$5.78 each
In Stock
In Stock
Get 362 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic

Description

–
This item is a 4" Brown Plastic Wall Exhaust Hood Vent w/ Damper & Screen, 11" Pipe

Features:
  • Designed for maximum airflow
  • Damper prevents outside elements from entering the vent
  • Hinged and removable screen prevents outside elements from entering the vent and allows for easy cleaning
  • 11-inch length pipe for through-the-wall installation
  • UV inhibitor is used to help prevent the premature fading of vent

Specs

–
Includes:

Screen

Damper

Size:

4"

Product Type:

Vent Hood

Vent

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy