Apply to be a TradeMaster!
Main product image of 4" Galvanized Steel Connector for Rigid, Flexible Foil & Flexible Insulated Duct
Magnifying glass
Hover image to zoom

4" Galvanized Steel Connector for Rigid, Flexible Foil & Flexible Insulated Duct

SKU:
244G-36
Rating:
(0)
Q&A:
(0)
4" Galvanized Steel Connector for Rigid, Flexible Foil & Flexible Insulated Duct
Magnifying glass
Hover image to zoom
$2.12 each
In Stock
In Stock
Get 90 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Galvanized Steel

Description

–
The Lambro 4 inch galvanized steel splice connector is ideal for effectively connecting two sections of flexible foil, flexible insulated duct or rigid pipe together. The connector is crimped on both ends with a center bead to securely fasten the sections of duct to. The connector is constructed of 30 gauge galvanized steel and is suitable for use in most heating, venting and air conditioning applications.

Features
  • Galvanized steel construction
  • 30 gauge
  • Crimped on both ends
  • Center bead
  • Not to be used in clothes dryer installations
  • Always seal seams with code approved mastic or sealant
  • Installation clamps or tie straps (not included)
Package Contains
  • (1) 4 inch galvanized steel flexible duct connector

Specs

–
Product Type:

Connector

Size:

4"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy