Apply to be a TradeMaster!
Main product image of 6" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct
Magnifying glass
Hover image to zoom
6" Galvanized Connector for Rigid, Semi-rigid, and Flexible Duct
Magnifying glass
Hover image to zoom
$2.31 each
In Stock
In Stock
Get 21 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Size
6"

Description

–

The Lambro 6 inch galvanized steel splice connector is ideal for effectively connecting two sections of flexible foil, flexible insulated duct or rigid pipe together. The connector is crimped on both ends with a center bead to securely fasten the sections of duct to. The connector is constructed of 30 gauge galvanized steel and is suitable for use in most heating, venting and air conditioning applications.


Features:

  • Retail cut case
  • Galvanized steel construction
  • 30 gauge
  • Crimped on both ends
  • Center bead
  • Always seal seams with code approved mastic or sealant
  • Installation clamps or tie straps (not included)

Specs

–
Product Type:

Connector

Material:

Galvanized Steel

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy