Apply to be a TradeMaster!
Main product image of 4" Brown Plastic Wall Exhaust Louvered Vent, 11" Pipe
Magnifying glass
Hover image to zoom

4" Brown Plastic Wall Exhaust Louvered Vent, 11" Pipe

SKU:
267B-B
Rating:
(0)
Q&A:
(0)
4" Brown Plastic Wall Exhaust Louvered Vent, 11" Pipe
Magnifying glass
Hover image to zoom
$4.87 each
In Stock
In Stock
Get 34 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–
This item is a 4" Brown Plastic Wall Exhaust Louvered Vent, 11" Pipe

Features:
  • Flaps are designed for maximum airflow and quiet operation
  • Opening and closing flaps stay closed when not in use
  • Low-profile design that only protrudes a half inch from the side wall
  • 11-inch length pipe for through-the-wall installation
  • UV inhibitor is used to help prevent the premature fading of vent

Specs

–
Includes:

Damper

Product Type:

Vent

Color:

Brown

Material:

Plastic

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy