Apply to be a TradeMaster!
Main product image of 4" White Plastic Wall Exhaust Louvered Dryer Vent with 11" Pipe
Magnifying glass
Hover image to zoom

4" White Plastic Wall Exhaust Louvered Dryer Vent with 11" Pipe

SKU:
267W-B
Rating:
(0)
Q&A:
(0)
4" White Plastic Wall Exhaust Louvered Dryer Vent with 11" Pipe
Magnifying glass
Hover image to zoom
$4.87 each
In Stock
In Stock
Get 227 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

The Lambro 4-inch white plastic exhaust louvered vent with an 11-inch pipe is ideal for venting through the wall. The vent features opening and closing flaps that seal the vent opening when the clothes dryer or bath fan is not running because no exhaust air exits the vent. When the fan operates, the exhaust air pressure pushes the flaps open to let the exhaust air escape from the vent.

You can easily use the exhaust vent for new and replacement installations over an existing 4-inch opening. The vent frame comes with four screw holes to secure the vent and a caulk-friendly frame for completing the installation. The vent is a low-profile design that only protrudes a half inch from the side wall when installed.

The vent features an opening when the flaps open; the net-free area of the opening is 9.9 square inches. It is crucial to check the inside of the vent regularly to prevent lint build-up when using it to exhaust a clothes dryer.

The vent's manufacturing material is polymer resin with a UV additive to prevent premature fading caused by sunlight. It would be best to prep the vent before painting; we recommend plastic paint for effective painting.


Make sure to check local building codes before installation.


Features:

  • For new or replacement vent installations
  • Mounts over existing 4-inch openings
  • 11-inch length pipe for through-the-wall installation
  • Flaps are designed for maximum airflow and quiet operation
  • Opening and closing flaps stay closed when not in use
  • Flaps prevent outside elements from entering the vent
  • Low-profile design that only protrudes a half inch from the side wall
  • Made of polymer resin material
  • Accessible screw installation holes - caulk-friendly frame
  • UV inhibitor is used to help prevent the premature fading of vent
  • Plastic vent is paintable when prepped before painting - plastic paint recommended
  • UV inhibitor is used to help prevent the premature fading of vent
  • Recommended for clothes dryer, bath fan, range hood, and general exhaust installations
  • Installation screws (not included)

Includes:
(1) 4-inch white plastic wall exhaust louvered vent
(1) 4-inch x 11 inch aluminum pipe

Specs

–
Size:

4"

Material:

Plastic

Product Type:

Vent

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy