Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Laminated Duct Preferred Hood Kit
Magnifying glass
Hover image to zoom

4" x 8 Ft. Laminated Duct Preferred Hood Kit

SKU:
281-LAMBRO
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. Laminated Duct Preferred Hood Kit
Magnifying glass
Hover image to zoom
$21.21 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–
  • Preferred hood opening allows for maximum airflow from the dryer
  • Kit can be used to vent 4" bathroom fans


Includes:

  • 1 - preferred hood vent w/ tail pipe
  • 1 - UL listed laminated transition duct
  • 1 - trim plate
  • 2 - galvanized tension clamps

Specs

–
Length (Feet):

8'

Material:

Aluminum

Product Type:

Preferred Hood Vent Kit

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy