Apply to be a TradeMaster!
Main product image of 4" Dryer Vent Seal
Magnifying glass
Hover image to zoom

4" Dryer Vent Seal

SKU:
289W
Rating:
(6)
Q&A:
(1)
4" Dryer Vent Seal
Magnifying glass
Hover image to zoom
$31.47 each
In Stock
In Stock
Get 6 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Diameter (Inches)
4" Diameter

Description

–

The Lambro 4 inch exhaust wall vent with floating damper prevents outside elements and air from entering the vent when the clothes dryer or bath fan is not in use. When the clothes dryer or bath fan is in use, the exhaust air pressure pushes up the floating damper. The exhaust air escapes from the vent's bottom. When the clothes dryer or bath fan stops, the damper drops back down to keep outside elements from entering the vent. Made of HIPS (high impact polystyrene), the exhaust wall vent mounts easily over an existing 4 inch vent pipe and can be painted.


Features:

  • Replaces traditional clothes dryer or bath fan wall vents
  • Floating damper prevents outside elements from entering the vent
  • Mounts over existing 4 inch openings
  • Made of HIPS (high impact polystyrene)
  • UV inhibitor is used to help prevent the premature fading of vent

Specs

–
Product Type:

Dryer Vent Seal

Color:

White

Material:

Plastic

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great item.

Using for a bathroom fan vent.
Paulie
Hamburg, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is just what I needed. I would buy it again!

The 4" dryer vent seal I purchased is great!
Sam
Minneapolis, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy it again!

This is the best sealing vent I have ever seen! I bought one back in 2008 and and then two more, one for each of my daughters. I just bought one again, after years of weather it had started to crack. I like the new design in 2024 much better than 2008!
James
Novi MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Functions well, not sure if it keeps the cold air out.

Best price online and really a good company to deal with.
Drew
Suttons Bay, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product.

Ordered to replace one that has weather faded, lost lid and cracked cap inside. Quick shipment and overnight delivery. Will deal with this company again.
Bruce
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this product!

Great Product!! We love it!! Easy to install and works like a charm.
Brad
Carriere, MS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are replacement lids available?

Asked by Randy 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Unfortunately no.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy