Apply to be a TradeMaster!
Main product image of 3" x 8' Double Lock Aluminum Flexible Semi-Rigid Duct, One Crimped End (UL 181, Class 0)
Magnifying glass
Hover image to zoom

3" x 8' Double Lock Aluminum Flexible Semi-Rigid Duct, One Crimped End (UL 181, Class 0)

SKU:
293FUL
Rating:
(0)
Q&A:
(0)
3" x 8' Double Lock Aluminum Flexible Semi-Rigid Duct, One Crimped End (UL 181, Class 0)
Magnifying glass
Hover image to zoom
$12.80 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–
Features:
  • UL 181 Class 0 certified and marked air duct
  • Meets NFPA 90a and 90b
  • Flexible air ducts shall not be limited in length
  • Maximum operating temperature of 600°F
  • One crimped end

Specs

–
Product Type:

Flexible Semi-Rigid Duct

Diameter (Inches):

3"

Material:

Aluminum

Length (Feet):

8'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy