Apply to be a TradeMaster!
Main product image of 4" x 8' Aluminum Flexible Semi-Rigid Duct w/ Crimped End
Magnifying glass
Hover image to zoom

4" x 8' Aluminum Flexible Semi-Rigid Duct w/ Crimped End

SKU:
294T
Rating:
(0)
Q&A:
(0)
4" x 8' Aluminum Flexible Semi-Rigid Duct w/ Crimped End
Magnifying glass
Hover image to zoom
$11.88 each
In Stock
In Stock
Get 22 Mon, Jul 13
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

This item is a 4" x 8' Aluminum Flexible Semi-Rigid Duct w/ Crimped End

Features:
  • Circumferential corrugations provide excellent strength and flexibility
  • Mechanical joint makes an air-tight seam
  • One end crimped for easy connections
  • Minimum bend radius to the center line is one diameter
  • Maximum operating temperature of 430°F

Specs

Material:

Aluminum

Diameter (Inches):

4"

Product Type:

Duct

Length (Feet):

8'

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy