Apply to be a TradeMaster!
Main product image of 4" 90-Degree Aluminum Dryer Duct (Extends 18" to 30")
Magnifying glass
Hover image to zoom

4" 90-Degree Aluminum Dryer Duct (Extends 18" to 30")

SKU:
3005-R
Rating:
(3)
Q&A:
(0)
4" 90-Degree Aluminum Dryer Duct (Extends 18" to 30")
Magnifying glass
Hover image to zoom
$30.89 each
In Stock
In Stock
Get 10 Thu, Nov 5
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Description

–

Tite-Fit or Dryer Wall Box products allow for tight space clothes dryer installations such as laundry closets. Our high quality galvanized worm gear clamps get the job done without binding when tightening.


Includes:

  • Solves tight space venting problems
  • Rectangular duct is 2" x 6"
  • As close as 3" between wall and dryer

Specs

–
Size:

4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great dryer vent idea

I have a storage drawer under dryer, wall outlet is alot lower than dryer outlet vent, worked great I just had to shorten slide to fit was no problem to install.
J.Rod
S.C.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved a tight space problem

The size of this duct accomodated the 20" height and less than 4" space from wall to dryer attachment in my small utility room. It arrived on time and well-packaged, with padding to prevent denting, etc. Once installed, it worked very efficiently.
new homeowner
Albuquerque, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Allows a snug fit between the dryer and wall.
Deathcheater
Hisega, SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy