Apply to be a TradeMaster!
Main product image of 4" 90-Degree Aluminum Dryer Duct (Extends 24" to 41")
Magnifying glass
Hover image to zoom

4" 90-Degree Aluminum Dryer Duct (Extends 24" to 41")

SKU:
3006-R
Rating:
(4)
Q&A:
(0)
4" 90-Degree Aluminum Dryer Duct (Extends 24" to 41")
Magnifying glass
Hover image to zoom
$24.70 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Description

–

The Lambro space saving aluminum periscope dryer duct is ideal for use in tight clothes dryer installations. This product is ideal for laundry closets where space is limited in depth. Features a 90 degree connection to the dryer exhaust outlet and a 90 degree connection to the duct connection to the outside. The duct allows for the dryer to be placed 3-in from the wall for optimum space utilization. The 2-piece aluminum construction allows for these ducts extend from 24" - 41" in length.


Features:

  • Tight space dryer venting solution ideal for limited space behind the dryer
  • 90 Degree connections allow for tight space installations
  • Extends from 24-in to 41-in to accommodate your installation needs
  • Can be trimmed if needed using tin snips
  • Ideal for laundry closet installations
  • Recommended for clothes dryer venting
  • Installation requires two 4-in worm drive clamps sold separately

Package Contains:

  • (1) Periscope 90 Degree Rectangular Aluminum Dryer Duct (2 piece design)

Specs

–
Size:

4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Love it

Perfect fit and high quality.
Ellen
MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect fit for my need.
Rocky
Oregon City, Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good dryer duct

Well made, but you need to put foil tape to seal the gaps.
KK
JJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic dryer exhaust kit.

Very well made, great value and easy to install.
Russ
Red Bank, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy