Apply to be a TradeMaster!
Main product image of 4" Straight Aluminum Dryer Duct (Extends 24" to 41")
Magnifying glass
Hover image to zoom

4" Straight Aluminum Dryer Duct (Extends 24" to 41")

SKU:
3008-R
Rating:
(9)
Q&A:
(0)
4" Straight Aluminum Dryer Duct (Extends 24" to 41")
Magnifying glass
Hover image to zoom
$30.08 each
In Stock
In Stock
Get 63 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Description

–

The Lambro space saving aluminum periscope dryer duct is ideal for use in tight clothes dryer installations. This product is ideal for laundry closets where space is limited in depth. Features a 90 degree connection to the dryer exhaust outlet and a straight connection to the duct connection to the outside. The duct allows for the dryer to be placed 3-in from the wall for optimum space utilization. The 2-piece aluminum construction allows for these ducts extend from 24" - 41" in length.


Features:

  • Tight space dryer venting solution ideal for limited space behind the dryer
  • 90 Degree connections allow for tight space installations
  • Extends from 24-in to 41-in to accommodate your installation needs
  • Can be trimmed if needed using tin snips
  • Ideal for laundry closet installations
  • Recommended for clothes dryer venting
  • Installation requires two 4-in worm drive clamps sold separately

Package Contains:

  • (1) Periscope 90 Degree to Straight Rectangular Aluminum Dryer Duct (2 piece design)

Specs

–
Size:

4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 9 reviews
75% would recommend this product
4
out of 9 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
0%
2 star
0%
1 star
22%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Fast shipping, great customer service

The only issue I experienced was that the item I ordered was missing a part. That said, it was immediately corrected with expedited shipping at no charge. Supply house shipped another complete unit and I didn't have the hassle of returning the partial unit. Mistakes can happen, but it's how you deal with them that counts. Great job, Supply House!
Manny
BROOKLYN
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't buy

There was nothing good about the product. More attention needs to be taken when packing shipments, maybe there would be no product damages.
Scooter
Colorado
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

The product was as advertised and worked well to reduce the space between the wall and the dryer.
Red
Brenham, Tx.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If everything goes to plan

I should gain an inch and a half depth to my shallow washer/dryer closet. So far it looks like a winner. Good product. Well made.
Bobby
Houston TX
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gotta have for tight space dryer connectors

This is adjustable and makes for a seamless install.
Mike
Denton,TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not purchase this item for whirlpool dryer

Intended to connect to a whirlpool dryer pointing exhaust pipe straight up. Result: the bottom is insufficient in length to reach the dryer outlet.
Tim
Voorhees, Nj
1 years ago
Was this review helpful to you?

Reduced size dryer vent for tight fit

Delivered on time and good shape. Gained a couple inches on tight laundry room.
Eric
CHICO, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for Tight Spaces!

Exactly what I needed for hall laundry closet!
CPTkat
New Mexico
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Perfect fit snugged right against the wall perfect
Cc
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy