Apply to be a TradeMaster!
Main product image of 3" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
Magnifying glass
Hover image to zoom

3" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)

SKU:
301T
Rating:
(1)
Q&A:
(0)
3" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
Magnifying glass
Hover image to zoom
$8.59 each
In Stock
In Stock
Get 34 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–

The Lambro 3-inch x 8-foot flexible aluminum semi-rigid (crimp-lock) duct is ideal for general HVAC venting applications that require air expulsion from the home.


Features & Benefits:

  • The Lambro 3-inch x 8-foot flexible aluminum semi-rigid (crimp-lock) duct is ideal for general HVAC venting applications that require air expulsion from the home. Suitable for HVAC systems, our semi-rigid ducts ensure minimal air leakage and optimal performance, resulting in significant energy savings and improved indoor air quality.
  • The duct is ideal for new and replacement installations. The semi-rigid duct is flexible; the corrugations throughout prevent collapsing and allow for easy duct bending when needed. Class 0 aluminum is corrosion-resistant, non-combustible, and flame-resistant, with a maximum operating temperature of 430F. When installing the duct, you can cut it to length to allow for stretching for maximum airflow.
  • A semi-rigid and lightweight non-insulated flexible duct, the manufacturing process uses a dead soft aluminum strip, spirally wound and mechanically joined together, forming an airtight and leakproof seam. This self-supporting and corrosive-resistant product provides excellent strength and flexibility and is adaptable to any low-to high-pressure heating, ventilation, and air conditioning system.
  • The minimum bend radius to the center line is one diameter. However, our recommended radius is 1  diameters under accepted practice. The aluminum ducting can be easily cut to size and formed by hand.
  • Please be sure to check local building codes before installation.


Specifications:

  • Mechanical joint makes an air-tight seam
  • Circumferential corrugations provide excellent strength and flexibility
  • Minimum bend radius to the center line is one diameter
  • Easily cut to size and hand-formed
  • Class 0 aluminum is corrosion-resistant
  • Non-combustible
  • Flame-resistant
  • Maximum operating temperature of 430F
  • Recommended for bathroom fan, kitchen range hood, and general exhausting
  • Do not use for clothes dryer installations (UL 2158A duct must be used)
  • Installation clamps (not included)

Specs

–
Diameter (Inches):

3"

Material:

Aluminum

Length (Feet):

8'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again, strong material.

Used for small bathroom vent
Jim
Philadelphia, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy