Apply to be a TradeMaster!
Main product image of 6" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
Magnifying glass
Hover image to zoom

6" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)

SKU:
306T
Rating:
(1)
Q&A:
(0)
6" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
Magnifying glass
Hover image to zoom
$15.22 each
In Stock
In Stock
Get 16 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–

The Lambro 6-inch x 8-foot flexible aluminum semi-rigid (crimp-lock) duct is ideal for general HVAC venting applications that require air expulsion from the home. Suitable for HVAC systems, our semi-rigid ducts ensure minimal air leakage and optimal performance, resulting in significant energy savings and improved indoor air quality.

The duct is ideal for new and replacement installations. The semi-rigid duct is flexible; the corrugations throughout prevent collapsing and allow for easy duct bending when needed. Class 0 aluminum is corrosion-resistant, non-combustible, and flame-resistant, with a maximum operating temperature of 430°F. When installing the duct, you can cut it to length to allow for stretching for maximum airflow.

The minimum bend radius to the center line is one diameter. However, our recommended radius is 1 ½ diameters under accepted practice. The aluminum ducting can be easily cut to size and formed by hand.


Specs

–
Diameter (Inches):

6"

Length (Feet):

8'

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy these products again.

It's quality material and workmanship stands out above other products that I have purchased from other vendors.
touch
Pittsburgh,PA.
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy