Apply to be a TradeMaster!
Main product image of 8" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
Magnifying glass
Hover image to zoom

8" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)

SKU:
310T
Rating:
(3)
Q&A:
(0)
8" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
Magnifying glass
Hover image to zoom
$24.88 each
In Stock
In Stock
Get 31 Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–

Overview:

The Lambro 8-inch x 8-foot flexible aluminum semi-rigid (crimp-lock) duct is ideal for general HVAC venting applications that require air expulsion from the home.


Features & Benefits:

  • The Lambro 8-inch x 8-foot flexible aluminum semi-rigid (crimp-lock) duct is ideal for general HVAC venting applications that require air expulsion from the home. Suitable for HVAC systems, our semi-rigid ducts ensure minimal air leakage and optimal performance, resulting in significant energy savings and improved indoor air quality.
  • The duct is ideal for new and replacement installations. The semi-rigid duct is flexible; the corrugations throughout prevent collapsing and allow for easy duct bending when needed. Class 0 aluminum is corrosion-resistant, non-combustible, and flame-resistant, with a maximum operating temperature of 430F. When installing the duct, you can cut it to length to allow for stretching for maximum airflow.
  • A semi-rigid and lightweight non-insulated flexible duct, the manufacturing process uses a dead soft aluminum strip, spirally wound and mechanically joined together, forming an airtight and leakproof seam. This self-supporting and corrosive-resistant product provides excellent strength and flexibility and is adaptable to any low-to high-pressure heating, ventilation, and air conditioning system.
  • The minimum bend radius to the center line is one diameter. However, our recommended radius is 1  diameters under accepted practice. The aluminum ducting can be easily cut to size and formed by hand.
  • Please be sure to check local building codes before installation.

Specifications:

  • Mechanical joint makes an air-tight seam
  • Circumferential corrugations provide excellent strength and flexibility
  • Minimum bend radius to the center line is one diameter
  • Easily cut to size and hand-formed
  • Class 0 aluminum is corrosion-resistant
  • Non-combustible
  • Flame-resistant
  • Maximum operating temperature of 430F
  • Recommended for bathroom fan, kitchen range hood, and general exhausting
  • Do not use for clothes dryer installations (UL 2158A duct must be used)
  • Installation clamps (not included)

Specs

–
Material:

Aluminum

Diameter (Inches):

8"

Length (Feet):

8'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Product worked great

I Ordered This To Finish Installing My Kitchen Exhaust Hood. The Guys For The Siding Told Me They Were Coming Tuesday On Monday. I Put The Order In It Came By The Time I Was Home From Work Tuesday And I Was Able To Get The Job Complete That Day.
Lotto Mechanical
Durham, CT
8 months ago
Was this review helpful to you?

Well made.

I elected to use rigid round metal duct but this seemed well made and versatile.
Bill H
RI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not worth the trouble

Received from shipping 2 times damaged. Reached out to Supply House (SH) first time and 2nd shipment was arranged. No problem except put me back having to wait for arrival. When 2nd duct arrived half of the duct was smashed. Poor packaging seems to be the culprit. Tried MULTIPLE times to reach out to SH and the particular sales lady to no avail. POOR service department. After unsuccessfully trieying to reach someone I requested refund as I had to purchase duct elsewhere. Very disappointed.
JT
Paulina, Louisiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy