Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. UL 2158A Flexible Semi-Rigid Clothes Dryer Transition Aluminum Duct Kit w/ Clamps
Magnifying glass
Hover image to zoom

4" x 8 Ft. UL 2158A Flexible Semi-Rigid Clothes Dryer Transition Aluminum Duct Kit w/ Clamps

SKU:
3120ULF
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. UL 2158A Flexible Semi-Rigid Clothes Dryer Transition Aluminum Duct Kit w/ Clamps
Magnifying glass
Hover image to zoom
$15.69 each
In Stock
In Stock
Get 13 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–

The Lambro semi-rigid 4-inch x 8-foot UL 2158A transition duct with clamps is ideal for venting an electric or gas clothes dryer to the wall pipe. Most clothes dryer manufacturers recommend UL 2158A-certified semi-rigid ducts.

The transition duct is for new and replacement clothes dryer installations. The semi-rigid duct is flexible; the corrugations throughout prevent collapsing and allow for easy duct bending when needed. Aluminum is corrosion-resistant, non-combustible, and flame-resistant, with a maximum operating temperature of 600_F. When installing the duct, you can cut it to length to allow for stretching for maximum airflow.

The duct manufacturing material is 100% aluminum. The certified UL 2158A duct contains a UL marking on each length.

Please be sure to check local building codes before installation. Please check your clothes dryer manufacturer's manual for proper installation and exhausting of the clothes dryer.

Product Features:

  • Labeled polybag
  • Most clothes dryer manufacturers recommend UL 2158A-certified semi-rigid ducts
  • Do not exhaust the clothes dryer into the chimney, a wall, a ceiling, or a concealed space of a building
  • Installation from clothes dryer exhaust outlet to the wall pipe to the outside
  • Installations lengths of 8' or less
  • UL 2158A certified marked and listed duct
  • For use with electric or gas clothes dryers
  • Maximum operating temperature of 600_F
  • Flame-resistant
  • Non-combustible
  • Maximum operating temperature of 482_F
  • Installation clamps (included)

Product Includes:

  • (1) 4-inch x 8-foot UL 2158A clothes dryer transition duct (semi-rigid)
  • (2) 4 inch metal worm gear clamps

Specs

–
Material:

Aluminum

Length (Feet):

8'

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy