Apply to be a TradeMaster!
Main product image of 4" Aluminum Wall Exhaust Hood Vent w/ Damper, 11" Pipe (26 Gauge)
Magnifying glass
Hover image to zoom

4" Aluminum Wall Exhaust Hood Vent w/ Damper, 11" Pipe (26 Gauge)

SKU:
3440
Rating:
(0)
Q&A:
(0)
4" Aluminum Wall Exhaust Hood Vent w/ Damper, 11" Pipe (26 Gauge)
Magnifying glass
Hover image to zoom
$6.52 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum

Description

–
This item is a 4" Aluminum Wall Exhaust Hood Vent w/ Damper, 11" Pipe (26 Gauge)

Features:
  • Made of 26 gauge aluminum hood for durability and will not rust to maintain longevity
  • Designed for maximum airflow
  • Opening and closing damper stays closed when not in use
  • 11-inch pipe for through-the-wall installation
  • Features an opening with a net-free area of 20.5 square inches

Specs

–
Material:

Aluminum

Size:

4"

Color:

Aluminum

Includes:

Damper

Product Type:

Vent Hood

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy