Apply to be a TradeMaster!
Main product image of 4" Paint-Grade Steel Wall Exhaust Hood Vent w/ Damper, Flush Mount (26-Gauge)
Magnifying glass
Hover image to zoom

4" Paint-Grade Steel Wall Exhaust Hood Vent w/ Damper, Flush Mount (26-Gauge)

SKU:
34400GNT-PG
Rating:
(0)
Q&A:
(0)
4" Paint-Grade Steel Wall Exhaust Hood Vent w/ Damper, Flush Mount (26-Gauge)
Magnifying glass
Hover image to zoom
$4.60 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Paint-Grade Steel

Description

–
Features:
  • Features an opening with a net-free area of 20.5 square inches
  • Flush mount for through-the-wall installation
  • Opening and closing damper stays closed when not in use
  • Made of 26 gauge paint grade steel for durability for durability and longevity
  • Recommended for clothes dryer or bath fan exhaust installations

Specs

–
Size:

4"

Product Type:

Vent

Gauge:

26

Material:

Paint-Grade Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy