Apply to be a TradeMaster!
Main product image of 4" Aluminum Hood Vent w/ 6" Tail Pipe
Magnifying glass
Hover image to zoom

4" Aluminum Hood Vent w/ 6" Tail Pipe

SKU:
3440SPG-6
Rating:
(0)
Q&A:
(0)
4" Aluminum Hood Vent w/ 6" Tail Pipe
Magnifying glass
Hover image to zoom
$8.07 each
In Stock
In Stock
Get 181 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Aluminum

Description

–

The Lambro 4-inch aluminum exhaust hood vent with 6-inch pipe is for venting through the wall. It features an opening and closing spring-loaded damper that prevents outside elements and air from entering the vent. The damper seals the vent opening when the clothes dryer or bath fan are not running because no exhaust air exits the vent. When the appliance operates, the exhaust air pressure pushes the damper open to let the exhaust air escape from the vent.

The exhaust vent is for new and replacement installations over an existing 4-inch opening. It features an opening with a net-free area of 20.5 square inches, allowing for less back pressure.

The vent's manufacturing material is 26 gauge aluminum for durability and will not rust to maintain longevity.

Make sure to check local building codes before installation.


Features:

  • Bulk pack
  • Features an opening with a net-free area of 20.5 square inches
  • For new or replacement vent installations
  • Mounts over existing 4-inch openings
  • 6-inch pipe for through-the-wall installation
  • Designed for maximum airflow
  • Spring-loaded opening and closing damper stays closed when not in use
  • Made of 26 gauge aluminum for durability and will not rust to maintain longevity
  • Recommended for clothes dryer or bath fan exhaust installations
  • Installation screws (not included)


Specs

–
Size:

4"

Material:

Aluminum

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy