Apply to be a TradeMaster!
Main product image of 5" Aluminum Exhaust Wall Hood Vent
Magnifying glass
Hover image to zoom

5" Aluminum Exhaust Wall Hood Vent

SKU:
3450
Rating:
(1)
Q&A:
(0)
5" Aluminum Exhaust Wall Hood Vent
Magnifying glass
Hover image to zoom
$21.99 each
In Stock
In Stock
Get 83 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5"
Product Highlight: Material
Aluminum

Description

–

The 5 inch aluminum exhaust wall hood vent with 3 inch connection collar is ideal for venting through the wall. This vent is used for bath fan exhaust, range hood exhaust and other general venting applications where exhaust air needs to exit to the exterior. The exhaust vent allows for maximum exhaust airflow using a spring controlled damper that prevents back drafts and critters from entering the home through the vent when not in use. Made from 22 gauge aluminum for durability and will not rust to maintain longevity. Check local building codes prior to installation.


Features:

  • For new or replacement vent installations
  • Made of all aluminum construction
  • 22 gauge aluminum for durability
  • Rust-resistant and non-corrosive
  • 3 inch connection collar length
  • Maximum exhaust airflow - minimum back pressure
  • Opening and closing spring controlled damper stays closed when not in use
  • Installation screws (not included)

    Includes:
    • (1) - 5 inch aluminum exhaust wall hood vent

Specs

–
Product Type:

Wall Cap

Size:

5"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Nice looking vent, nice finish, good fit, good material, fast delivery, and great customer service, great company and great people.
Speedo
Denville, New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy