Apply to be a TradeMaster!
Main product image of 8" Aluminum Wall Cap
Magnifying glass
Hover image to zoom

8" Aluminum Wall Cap

SKU:
348-LAMBRO
Rating:
(1)
Q&A:
(0)
8" Aluminum Wall Cap
Magnifying glass
Hover image to zoom
$22.57 each
In Stock
In Stock
Get 1 Tue, Aug 4
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
8"
Product Highlight: Material
Aluminum

Description

Note: Size shown indicates the Duct Size of this product.

  • Spring controlled damper

Note: Image does not reflect actual color of product.

Specs

Product Type:

Wall Cap

Size:

8"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Quality

Used it for exhaust fan
Honi
Dearborn Mi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy