Apply to be a TradeMaster!
Main product image of 8" Galvanized Fresh Air Intake Vent w/ 1/4" Wire Mesh Screen, No Damper, 6" Pipe (26-Gauge)
Magnifying glass
Hover image to zoom

8" Galvanized Fresh Air Intake Vent w/ 1/4" Wire Mesh Screen, No Damper, 6" Pipe (26-Gauge)

SKU:
3480GNDMS-6
Rating:
(0)
Q&A:
(0)
8" Galvanized Fresh Air Intake Vent w/ 1/4" Wire Mesh Screen, No Damper, 6" Pipe (26-Gauge)
Magnifying glass
Hover image to zoom
$24.12 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Galvanized Steel

Description

–
Features:
  • Features an opening containing the screen with a net-free area of 28 square inches
  • 6-inch pipe for through-the-wall installation
  • 1/4-inch wire mesh screen which prevents outside elements from entering the vent
  • Made of 26 gauge galvanized steel for durability and longevity

Specs

–
Material:

Galvanized Steel

Product Type:

Vent

Gauge:

26

Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy