Apply to be a TradeMaster!
Main product image of 4" x 8 Ft. Flexible Aluminum Semi-Rigid All Metal Vent Kit
Magnifying glass
Hover image to zoom

4" x 8 Ft. Flexible Aluminum Semi-Rigid All Metal Vent Kit

SKU:
349UL
Rating:
(0)
Q&A:
(0)
4" x 8 Ft. Flexible Aluminum Semi-Rigid All Metal Vent Kit
Magnifying glass
Hover image to zoom
$30.00 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Aluminum

Description

–
Includes:1 - aluminum hood w/ pipe; 1 - flexible semi-rigid duct; 1 - trim plate; 2 - worm gear clamps
  • Semi-rigid ?exible duct will not collapse, sag or kink
  • Preferred hood opening allows for maximum airflow from the dryer to the outside

Specs

–
Length (Feet):

8'

Product Type:

Duct Vent Kit

Diameter (Inches):

4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy