Apply to be a TradeMaster!
Main product image of 6" Brown Plastic Wall Exhaust/Intake Vent w/ Hinged Screen and Removable Damper
Magnifying glass
Hover image to zoom

6" Brown Plastic Wall Exhaust/Intake Vent w/ Hinged Screen and Removable Damper

SKU:
3510B
Rating:
(1)
Q&A:
(0)
6" Brown Plastic Wall Exhaust/Intake Vent w/ Hinged Screen and Removable Damper
Magnifying glass
Hover image to zoom
$23.59 each
In Stock
In Stock
Get 31 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–

Overview:

The Lambro 6 inch brown plastic exhaust or intake vent is ideal for venting or bringing fresh outside air through the wall. This vent is used for bath fan exhaust, range hood exhaust, other general venting applications that require moist air and humidity from exiting the home. The wall vent allows for maximum airflow while reducing back flow of exhaust air. The screen is hinged and removable to allow for opening/closing for easy cleaning. The plastic vent has a UV additive to prevent premature fading due to the sun. The vent can be painted to match your home's trim color.


Fresh Air Intake Use - The removable damper allows for this exhaust vent to be used as a fresh air intake vent. You can now stock one vent that has two uses in your inventory. Fresh air intakes are ideal for allowing clean fresh air into the home especially when gas appliances are present.


Features & Benefits:

  • Maximum exhaust airflow - minimum back pressure
  • For new or replacement vent installations
  • Opening and closing spring loaded damper stays closed when not in use
  • Hinged and removable screen for easy cleaning
  • Opening and closing screen prevents birds from nesting inside of vent
  • Accessible screw installation holes - caulk friendly frame
  • UV inhibitor is used to help prevent the premature fading of vent
  • Plastic vent is paintable when prepped prior to painting - plastic paint recommended
  • Made of HIPS (high impact polystyrene) plastic material
  • Installation screws (not included)

Specs

–
Product Type:

Wall Cap

Material:

Plastic

Color:

Brown

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy it again

It's okay
M
Sd
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy