Apply to be a TradeMaster!
Main product image of 6" White Plastic Wall Exhaust Vent w/ Spring Damper & Removable Screen
Magnifying glass
Hover image to zoom

6" White Plastic Wall Exhaust Vent w/ Spring Damper & Removable Screen

SKU:
3510W
Rating:
(1)
Q&A:
(0)
6" White Plastic Wall Exhaust Vent w/ Spring Damper & Removable Screen
Magnifying glass
Hover image to zoom
$23.59 each
In Stock
In Stock
Get 501 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
This item is a 6" White Plastic Wall Exhaust Vent w/ Spring Damper & Removable Screen

Features:
  • Made of HIPS (high-impact polystyrene) plastic material
  • Spring-controlled damper prevents outside elements from entering the vent
  • Hinged and removable screen prevents outside elements from entering the vent and allows for easy cleaning
  • Designed for maximum airflow
  • UV inhibitor is used to help prevent the premature fading of vent

Specs

–
Material:

Plastic

Includes:

Damper

Screen

Color:

White

Size:

6"

Product Type:

Wall Cap

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Only if you correct some issues

The product was fine except there was tape on it that required a lot of work to remove and there were no mounting screws
Ray
Ohio
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy