Apply to be a TradeMaster!
Main product image of 7" White Plastic Wall Vent w/ Removable Screen
Magnifying glass
Hover image to zoom

7" White Plastic Wall Vent w/ Removable Screen

SKU:
352W
Rating:
(0)
Q&A:
(0)
7" White Plastic Wall Vent w/ Removable Screen
Magnifying glass
Hover image to zoom
$38.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Spring controlled damper
  • Removable screen
  • UV inhibitor added to vents

Specs

–
Product Type:

Vent

Size:

7"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy