Apply to be a TradeMaster!
Main product image of 4" Black ABS Plastic Roof Exhaust Vent w/ Damper & Removable Screen
Magnifying glass
Hover image to zoom

4" Black ABS Plastic Roof Exhaust Vent w/ Damper & Removable Screen

SKU:
3540
Rating:
(0)
Q&A:
(0)
4" Black ABS Plastic Roof Exhaust Vent w/ Damper & Removable Screen
Magnifying glass
Hover image to zoom
$21.65 each
In Stock
In Stock
Get 55 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–

This item is a 4" Black ABS Plastic Roof Exhaust Vent w/ Damper & Removable Screen


Features:

  • Roof Cap is for Shingle Roof Installations Only
  • Made of ABS (Acrylonitrile Butadiene Styrene) material
  • Opening and closing damper prevents outside elements from entering the vent
  • Removable hinged screen prevents birds from nesting inside of vent
  • 4-inch collar molded to the base - 1.5-inch length

Specs

–
Product Type:

Vent

Includes:

Screen

Damper

Color:

Black

Material:

Plastic

Size:

4"

Diameter (Inches):

4"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy