Apply to be a TradeMaster!
Main product image of 5" Black Plastic Roof Vent
Magnifying glass
Hover image to zoom

5" Black Plastic Roof Vent

SKU:
355
Rating:
(0)
Q&A:
(0)
5" Black Plastic Roof Vent
Magnifying glass
Hover image to zoom
$46.66 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

5" Black Plastic Roof Vent with damper and screen

Specs

Product Type:

Vent

Size:

5"

Material:

Plastic

Color:

Black

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy