Apply to be a TradeMaster!
Main product image of 6" Black ABS Plastic Roof Exhaust Vent w/ Damper & Screen
Magnifying glass
Hover image to zoom

6" Black ABS Plastic Roof Exhaust Vent w/ Damper & Screen

SKU:
356-6
Rating:
(0)
Q&A:
(0)
6" Black ABS Plastic Roof Exhaust Vent w/ Damper & Screen
Magnifying glass
Hover image to zoom
$33.47 each
In Stock
In Stock
Get 16 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
This item is a 6" Black ABS Plastic Roof Exhaust Vent w/ Damper & Screen

Features:
  • Roof Cap is for Shingle Roof Installations Only
  • Made of ABS (Acrylonitrile Butadiene Styrene) material
  • Opening and closing damper prevents outside elements from entering the vent
  • Screen prevents birds from nesting inside of vent
  • 1.4-inch length 6-inch snap-in collar for easier installation of the duct

Specs

–
Includes:

Damper

Screen

Color:

Black

Size:

6"

Product Type:

Vent

Diameter (Inches):

6"

Material:

Plastic

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy