Apply to be a TradeMaster!
Main product image of 6" White Plastic Louvered Wall Exhaust Vent w/ 1/8" Metal Bug Screen, Flush Mount
Magnifying glass
Hover image to zoom

6" White Plastic Louvered Wall Exhaust Vent w/ 1/8" Metal Bug Screen, Flush Mount

SKU:
361WS-NC
Rating:
(0)
Q&A:
(0)
6" White Plastic Louvered Wall Exhaust Vent w/ 1/8" Metal Bug Screen, Flush Mount
Magnifying glass
Hover image to zoom
$11.18 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Features:

  • Removable 1/8" metal bug screen allows for easy cleaning
  • Flush mount back to mount over irregular holes
  • UV inhibitor used to help prevent the premature fading of vent
  • Recommended for bath fan and general exhaust installations
  • Not for use with clothes dryer venting

Specs

–
Product Type:

Vent

Color:

White

Size:

6"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy