Apply to be a TradeMaster!
Main product image of 8" Black Plastic Wall Exhaust Vent w/ Spring Damper & Screen
Magnifying glass
Hover image to zoom

8" Black Plastic Wall Exhaust Vent w/ Spring Damper & Screen

SKU:
389BL
Rating:
(0)
Q&A:
(0)
8" Black Plastic Wall Exhaust Vent w/ Spring Damper & Screen
Magnifying glass
Hover image to zoom
$35.98 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Features:
  • Features an opening containing the screen with a net-free area of 40 square inches
  • Opening and closing spring loaded damper stays closed when not in use
  • Hinged and removable screen for easy cleaning
  • UV inhibitor is used to help prevent the premature fading of vent
  • Made of HIPS (high impact polystyrene) plastic material

Specs

–
Size:

8"

Material:

Plastic

Color:

Black

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy