Apply to be a TradeMaster!
Main product image of 4" x 8' UL 181 Class 1 Air Connector Bath Fan Exhaust Through the Roof Vent Kit
Magnifying glass
Hover image to zoom

4" x 8' UL 181 Class 1 Air Connector Bath Fan Exhaust Through the Roof Vent Kit

SKU:
402UL
Rating:
(1)
Q&A:
(0)
4" x 8' UL 181 Class 1 Air Connector Bath Fan Exhaust Through the Roof Vent Kit
Magnifying glass
Hover image to zoom
$40.28 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Length (Feet)
8' Length
Product Highlight: Material
Vinyl

Description

–

The Lambro black ABS plastic roof bath fan exhaust vent kit featuring 4 inch x 8 foot UL 181 air connector is ideal for venting through the roof. This kit is used for bath fan exhaust and other general venting applications that require moist air and humidity from exiting the home. The roof vent allows for maximum airflow while reducing back flow of exhaust air. The vent can be painted to match your home's trim color.


Features:

  • For Shingle Roof Installations Only
  • Designed to prevent leaks with proper installation
  • Opening/closing flap prevents outside elements from entering the vent
  • Opening/closing and removable screen prevents birds from nesting inside the vent
  • 8 foot length flexible UL 181 Class 1 air connector
  • Foil flex duct has a maximum operating temperature of 250°F
  • Recommended for bathroom fan venting
  • Do not use for clothes dryer venting

Package Contains:

  • (1) 4 inch black ABS plastic vent
  • (1) 4 inch x 8 foot UL 181 class 1 air connector
  • (1) 3 inch to 4 inch plastic increaser (optional)
  • (2) 4 inch metal spring clamps

Specs

–
Length (Feet):

8'

Product Type:

Roof Vent Kit

Material:

Vinyl

Diameter (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Went in easily and secured under the shingles with ease.

I put two in for bathroom roof vents into a house with a Gambrel roof.
BobbyC
Germania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy