Apply to be a TradeMaster!
Main product image of 3" x 25' Foil Flex Duct
Magnifying glass
Hover image to zoom

3" x 25' Foil Flex Duct

SKU:
413-12
Rating:
(0)
Q&A:
(0)
3" x 25' Foil Flex Duct
Magnifying glass
Hover image to zoom
$20.65 each
In Stock
In Stock
Get 6 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3" Diameter
Product Highlight: Length (Feet)
25' Length

Description

This item is a 3" x 25' Foil Flex Duct

Features:
  • Ideal for bath fan exhaust ventilation applications
  • Constructed with multiple layers of aluminum/polyester material
  • Steel helix wire construction for additional support
  • Maximum operating temperature of 250°F
  • Do not use for clothes dryer installations (use UL 2158A duct)

Specs

Diameter (Inches):

3"

Product Type:

Duct

Length (Feet):

25'

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy